Buy more than* S$200* and get FREE SHIPPING

  • Poly Trash Bin
  • Poly Trash Bin
  • Poly Trash Bin

Poly Trash Bin S-52 (small) BL

Item.#
02348902
Mfr.#
S-52 (small) BL
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Specification
Rotation lid attached Product that complies with "Law on Promoting Green Purchasing"
Capacity (L)
About 20
Color
Blue
Material
100% Recycled PP
Type
Various types of dust boxes
Dimensions (Width W x Depth D x Height H) (mm)
280x280x480
Type
Small
Weight (kg)
About 0.9
TRUSCO Part Number
500-1871