Buy more than* S$200* and get FREE SHIPPING

  • Basket Trash Can
  • Basket Trash Can
  • Basket Trash Can

Basket Trash Can YD-65C-SX

5.00 (1)
Item.#
02349076
Mfr.#
YD-65C-SX
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Outside Diameter x Height H (phi mm x mm)
420x635
Color
Silver
Material
Stainless
Specification
No Casters
Capacity (L)
63
Weight (kg)
4.1
Type
Park waste case
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sludge drainage
5
From Japan
On 2015-01-26 19:14:27
Because it is made of stainless steel, it can be used for a long time without rusting.
This review is about item#02349076.