Buy more than* S$200* and get FREE SHIPPING

  • Wire Backet (knock-down)
  • Wire Backet (knock-down)
  • Wire Backet (knock-down)
  • Wire Backet (knock-down)
  • Wire Backet (knock-down)

Wire Backet (knock-down) YD-67L-IJ

5.00 (1)
Item.#
02349094
Mfr.#
YD-67L-IJ
Package Qty.
1PC
Ship pack of
1
93.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Garbage Bag Size
900x1000mm
Capacity (L)
80
Weight (kg)
2.7
Type
Park waste case
Specification
No Casters
Dimensions (Width W x Depth D x Height H) (mm)
400x400x630
Color
White
Material
Iron wire PE coating
TRUSCO Part Number
170-4435
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it in the factory.
5
From Japan
On 2013-03-15 16:42:45
I thought that it was firm on the price side.
This review is about item#02349094.