Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wall Mount Fan

Wall Mount Fan SF-45MV-1VP

5.00 (1)
Item.#
02351894
Mfr.#
SF-45MV-1VP
Package Qty.
1PC
Ship pack of
1
459.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (vane)
Plastic
Maximum Air Volume (m3/min)
215/245
Oscillating Angle (Degrees)
87
Blade Diameter (cm)
45
Power (V)
Single-phase 100
Type
Continuously variable speed control type
TRUSCO Part Number
390-6451
Operating Noise (dB)
Maximum 68 (60Hz)
Maximum Wind Speed (m/min)
405/465
Power Consumption (W) (50/60 Hz)
120/180
Cord Length (m)
The power cord supplied with the 2m extension cord 8m speed controller to the power cord 1.8m speed controller from the main body
Cycle(Hz)
50/60
Weight (kg)
9.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For work site
5
From Japan
On 2015-08-11 18:52:02
It is the third repeater. It is hot, it has no place to put, but perfect for such a hot place. It may be ripe again.
This review is about item#02351903.