Buy more than* S$200* and get FREE SHIPPING

  • Socket & Wrench Set

Socket & Wrench Set 800M

5.00 (1)
Item.#
02362315
Mfr.#
800M
Package Qty.
1Set(13PCSet)
Ship pack of
1
199.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0054
Number of Set Items
13
Weight (kg)
2.4
TRUSCO Part Number
116-5747
Plug-in Angle (mm [inch])
12.7 [1/2]
Set Contents
All 13 points (SEO socket: 10 / Handle: 3)-source socket (12 square): 4D-10,12,13,14,15,17,19,21,23,26 Ratchet: 371 - T-shaped slide handle: 310 extension bar: 321 (150mm)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing of the
5
From Japan
On 2014-08-12 16:37:01
Without any problem
This review is about item#02175616.