Buy more than* S$200* and get FREE SHIPPING

  • Freebear Press Molded Article, For Upward
  • Freebear Press Molded Article, For Upward
  • Freebear Press Molded Article, For Upward

Freebear Press Molded Article, For Upward C-12

4.50 (2)
Item.#
02394804
Mfr.#
C-12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.08 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Weight (g)
505
Material
Steel
Allowable Load (kg)
60
TRUSCO Part Number
500-5795
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Moving base
4
From Japan
On 2015-01-20 13:40:47
It was for upward, but in fact was down use, was used without problem.
This review is about item#02394883.
Mass research
5
From Japan
On 2013-08-22 16:00:31
Quality is outstanding. Price ok.
This review is about item#02394847.