Buy more than* S$200* and get FREE SHIPPING

  • Freebear press molded product (for upward)
  • Freebear press molded product (for upward)
  • Freebear press molded product (for upward)

Freebear press molded product (for upward) C-12K

4.50 (2)
Item.#
02394813
Mfr.#
C-12K
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Weight (g)
495
Material
Steel
Allowable Load (kg)
60
TRUSCO Part Number
500-5833
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Moving platform
4
From Japan
On 2015-01-20 13:40:47
Although it was for upwards, it was actually used downwards, but it could be used without problems.
This review is about item#02394883.
Mass research
5
From Japan
On 2013-08-22 16:00:31
Quality is a lot of relaxation. Price ok.
This review is about item#02394847.