Buy more than* S$200* and get FREE SHIPPING

  • Free Bear Press Molded Product (for Upward) Built-in Spring/Dustproof Type
  • Free Bear Press Molded Product (for Upward) Built-in Spring/Dustproof Type
  • Free Bear Press Molded Product (for Upward) Built-in Spring/Dustproof Type

Free Bear Press Molded Product (for Upward) Built-in Spring/Dustproof Type C-12S

Item.#
02394822
Mfr.#
C-12S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Maximum Strength (N [kgf])
588[60]
Spring Sunk Amount (mm)
2
Allowable Load (kg)
60
TRUSCO Part Number
500-5825
Mounting Strength (N [kgf])
490[50]
Weight (g)
975
Material
Steel