Buy more than* S$200* and get FREE SHIPPING

  • Free Bear press-molded product (for upward) spring built-in type
  • Free Bear press-molded product (for upward) spring built-in type
  • Free Bear press-molded product (for upward) spring built-in type

Free Bear press-molded product (for upward) spring built-in type C-5S

Item.#
02394865
Mfr.#
C-5S
Package Qty.
1PC
Ship pack of
1
5.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Made of steel
Maximum Strength (N [kgf])
107[11]
Spring Sunk Amount (mm)
2
Allowable Load (kg)
8
TRUSCO Part Number
500-5574
Mounting Strength (N [kgf])
78[8]
Weight (g)
35
Shape
With spring