Buy more than* S$200* and get FREE SHIPPING

  • Freebear press molded product (for upward)
  • Freebear press molded product (for upward)
  • Freebear press molded product (for upward)

Freebear press molded product (for upward) C-8B

4.50 (2)
Item.#
02394874
Mfr.#
C-8B
Package Qty.
1PC
Ship pack of
1
9.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
With a bolt
Allowable Load (kg)
30
TRUSCO Part Number
500-5752
Weight (g)
165
Material
Made of steel
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Moving platform
4
From Japan
On 2015-01-20 13:40:47
Although it was for upwards, it was actually used downwards, but it could be used without problems.
This review is about item#02394883.
Mass research
5
From Japan
On 2013-08-22 16:00:31
Quality is a lot of relaxation. Price ok.
This review is about item#02394847.