Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Free Bear Press Molded Product (Upward) Dustproof Type
  • Free Bear Press Molded Product (Upward) Dustproof Type
  • Free Bear Press Molded Product (Upward) Dustproof Type

Free Bear Press Molded Product (Upward) Dustproof Type C-8R

Item.#
02394917
Mfr.#
C-8R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (g)
150
Material
Steel
Allowable Load (kg)
30
TRUSCO Part Number
500-5655