Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Free Bear Press Molded Product (for Upward) Built-in Spring/Flanged Type
  • Free Bear Press Molded Product (for Upward) Built-in Spring/Flanged Type
  • Free Bear Press Molded Product (for Upward) Built-in Spring/Flanged Type

Free Bear Press Molded Product (for Upward) Built-in Spring/Flanged Type C-8S

Item.#
02394926
Mfr.#
C-8S
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Spring Sunk Amount (mm)
2.5
Mounting Strength (N [kgf])
196[20]
Allowable Load (kg)
30
TRUSCO Part Number
500-5779
Maximum Strength (N [kgf])
294[30]
Weight (g)
235
Material
Steel