Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Freebear Press Molded Article, For Upward
  • Freebear Press Molded Article, For Upward
  • Freebear Press Molded Article, For Upward

Freebear Press Molded Article, For Upward C-8Y

4.50 (2)
Item.#
02394935
Mfr.#
C-8Y
Package Qty.
1PC
Ship pack of
1
4.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
500-5728
Weight (g)
139
Material
Made of steel
Shape
With flange
Allowable Load (kg)
30
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Moving base
4
From Japan
On 2015-01-20 13:40:47
It was for upward, but in fact was down use, was used without problem.
This review is about item#02394883.
Mass research
5
From Japan
On 2013-08-22 16:00:31
Quality is outstanding. Price ok.
This review is about item#02394847.