Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Free bare press molded product (for upward) Embedding/UFO type (dustproof specification)
  • Free bare press molded product (for upward) Embedding/UFO type (dustproof specification)
  • Free bare press molded product (for upward) Embedding/UFO type (dustproof specification)

Free bare press molded product (for upward) Embedding/UFO type (dustproof specification) P-12

Item.#
02394953
Mfr.#
P-12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Main pole resin
Weight (g)
315
TRUSCO Part Number
500-5809
Allowable Load (kg)
10