Buy more than* S$200* and get FREE SHIPPING

  • Free Bear Press Molded Product (Upward) Dustproof Type
  • Free Bear Press Molded Product (Upward) Dustproof Type
  • Free Bear Press Molded Product (Upward) Dustproof Type

Free Bear Press Molded Product (Upward) Dustproof Type P-12K

Item.#
02394962
Mfr.#
P-12K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Weight (g)
305
Material
Main pole resin
Allowable Load (kg)
10
TRUSCO Part Number
500-5850