Buy more than* S$200* and get FREE SHIPPING

  • Freebear Press Molded Article (For Upward)
  • Freebear Press Molded Article (For Upward)
  • Freebear Press Molded Article (For Upward)

Freebear Press Molded Article (For Upward) P-3S

Item.#
02394971
Mfr.#
P-3S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
10
Material
Main pole resin
Maximum Strength (N [kgf])
14.7[1.5]
Spring Sunk Amount (mm)
1.8
Allowable Load (kg)
1
TRUSCO Part Number
500-5566
Mounting Strength (N [kgf])
9.8[1]