Buy more than* S$200* and get FREE SHIPPING

  • Free bare press molded product (for upward) Embedding/UFO type
  • Free bare press molded product (for upward) Embedding/UFO type
  • Free bare press molded product (for upward) Embedding/UFO type

Free bare press molded product (for upward) Embedding/UFO type P-5L

Item.#
02394987
Mfr.#
P-5L
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shape
Flanged
TRUSCO Part Number
500-5612
Weight (g)
31.5
Material
Main ball: nylon Body: Steel
2014 TRUSCO Published Page
3-2368
Allowable Load (kg)
2