Buy more than* S$200* and get FREE SHIPPING

  • Free Bear press-molded product (for upward) spring built-in type
  • Free Bear press-molded product (for upward) spring built-in type
  • Free Bear press-molded product (for upward) spring built-in type

Free Bear press-molded product (for upward) spring built-in type P-5S

Item.#
02395005
Mfr.#
P-5S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Main pole resin
Maximum Strength (N [kgf])
34.3[3.5]
Spring Sunk Amount (mm)
2
Allowable Load (kg)
2
TRUSCO Part Number
500-5922
Mounting Strength (N [kgf])
19.6[2]
Weight (g)
25