Buy more than* S$200* and get FREE SHIPPING

  • Free Bear Press Molded Product (for Upward) Built-in Spring/Flanged Type
  • Free Bear Press Molded Product (for Upward) Built-in Spring/Flanged Type
  • Free Bear Press Molded Product (for Upward) Built-in Spring/Flanged Type

Free Bear Press Molded Product (for Upward) Built-in Spring/Flanged Type P-8S

Item.#
02395032
Mfr.#
P-8S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.55 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Spring Sunk Amount (mm)
2.5
Mounting Strength (N [kgf])
49[5]
Allowable Load (kg)
5
TRUSCO Part Number
500-5787
Maximum Strength (N [kgf])
58.8[6]
Weight (g)
160
Material
Main pole resin