Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Bearings, Mechanical Parts, Casters
>
Bearings, Transmission Equipment
>
Ball Transfer and Ball Bearings
>
Ball Transfer, Ball Bearing, Air Ball Lifter
>
Ball Transfer
Free Bear Cutting Product (Upward) Bolt 2 Pcs Mounting Type C-12HA
by
FREE BEAR
Item.#
02395111
Mfr.#
C-12HA
Package Qty.
1PC
Ship pack of
1
Restriction
Sales Price:
139.99 SGD
Qty.
Shipped after 2018-04-23
Now we ship to...
...
see all
See all 1 items in this Product
Item Feature
Weight (g)
1270
Material
Steel
Allowable Load (kg)
200
TRUSCO Part Number
500-4250
See all 1 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Free Bearing
FREE BEAR
27.99
-
469.99 SGD
(1)
Freebear press molded product (for upward)
FREE BEAR
3.99
-
37.99 SGD
(2)
>>
Top