Buy more than* S$200* and get FREE SHIPPING

  • Free Bear Cutting Products (Upward) Flange Mounting/Heavy Load Support Type
  • Free Bear Cutting Products (Upward) Flange Mounting/Heavy Load Support Type
  • Free Bear Cutting Products (Upward) Flange Mounting/Heavy Load Support Type

Free Bear Cutting Products (Upward) Flange Mounting/Heavy Load Support Type C-8HA

Item.#
02395215
Mfr.#
C-8HA
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (kg)
80
TRUSCO Part Number
500-4217
Material
Steel
Weight (g)
498