Buy more than* S$200* and get FREE SHIPPING

  • Free Bear Cutting Product (Upward) Bolt Mounting/Dustproof Type
  • Free Bear Cutting Product (Upward) Bolt Mounting/Dustproof Type
  • Free Bear Cutting Product (Upward) Bolt Mounting/Dustproof Type

Free Bear Cutting Product (Upward) Bolt Mounting/Dustproof Type C-8HB

Item.#
02395224
Mfr.#
C-8HB
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Weight (g)
310
Material
Steel
Allowable Load (kg)
100
TRUSCO Part Number
500-4233