Buy more than* S$200* and get FREE SHIPPING

  • Free Bearing
  • Free Bearing
  • Free Bearing

Free Bearing C-5D

5.00 (1)
Item.#
02395355
Mfr.#
C-5D
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
70
TRUSCO Part Number
500-3857
2014 TRUSCO Published Page
3-2374
Material
Steel
Allowable Load (kg)
20
2015 Trusco Published Pages
4 0988
Shape
Bolts
Purpose
Mold management, export and import of the mold, change of direction of lines and work table, and route to the device., Mold management, export and import of the mold, change of direction of lines and work table, and route to the device.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plasma cutting of iron plate
5
From Japan
On 2015-03-24 09:16:46
Because it is the same type as the one originally attached, it can be used without problems. However, if you do not know exactly the model number, the top image is completely different, so it took time and effort to overlook at the time of product search.
This review is about item#02395364.