Buy more than* S$200* and get FREE SHIPPING

  • Roller Ball Bearing, Downward
  • Roller Ball Bearing, Downward
  • Roller Ball Bearing, Downward

Roller Ball Bearing, Downward IK-13NM

Item.#
02396107
Mfr.#
IK-13NM
Package Qty.
1PC
Ship pack of
1
27.60 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Material
Ball: Steel, Body: Steel
Weight (g)
70
TRUSCO Part Number
500-3679
Static Load (kg)
25
Type
Bolt