Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Roller Ball Bearing, Downward
  • Roller Ball Bearing, Downward
  • Roller Ball Bearing, Downward

Roller Ball Bearing, Downward IK-16NM

Item.#
02396116
Mfr.#
IK-16NM
Package Qty.
1PC
Ship pack of
1
33.42 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
Ball: Steel, Body: Steel
Weight (g)
150
TRUSCO Part Number
500-3687
Static Load (kg)
40
Type
Bolt