Buy more than* S$200* and get FREE SHIPPING

  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type

Route Boy Elastic Carry 201 Type 201-02

Item.#
02397972
Mfr.#
201-02
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
75
Material (Caster)
Nylon
Wheel Diameter (phi mm)
75
Effective Length (mm)
370 - 470
Type
Container / box cart
Caution
Goods that cannot be connected.
Maximum Load Capacity (kg)
200
Material (Body)
Steel
Effective Width (mm)
270 - 370
Weight (kg)
3.98
TRUSCO Part Number
501-3585
Remarks
Goods that cannot be connected.