Buy more than* S$200* and get FREE SHIPPING

  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type

Route Boy Elastic Carry 201 Type 201-03

Item.#
02397981
Mfr.#
201-03
Package Qty.
1PC
Ship pack of
1
93.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
75
Material (Caster)
Nylon
Wheel Diameter (phi mm)
75
TRUSCO Part Number
501-3593
Caution
Goods that cannot be connected.
Effective Length (mm)
470 - 570
Remarks
This item is non-consolidated.
Maximum Load Capacity (kg)
200
Material (Body)
Steel
Type
Box truck / container
Maximum Temperature (Degree C)
60 To 70 (caster)
Effective Width (mm)
270 - 370
Weight (kg)
4.14