Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type

Route Boy Elastic Carry 201 Type 201-04

Item.#
02397997
Mfr.#
201-04
Package Qty.
1PC
Ship pack of
1
94.65 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
75
Material (Caster)
Nylon
Wheel Diameter (phi mm)
75
Effective Width (mm)
270 to 370
Weight (kg)
4.31
Maximum Load Capacity (kg)
200
Material (Body)
Steel
Caution
Goods that cannot be connected.
Effective Length (mm)
570 to 670