Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type

Route Boy Elastic Carry 201 Type 201-06

5.00 (1)
Item.#
02398015
Mfr.#
201-06
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
75
Material (Caster)
Nylon
Wheel Diameter (phi mm)
75
Weight (kg)
4.3
Caution
Goods that cannot be connected.
Remarks
Is the concatenation product impossible.
Maximum Load Capacity (kg)
200
Material (Body)
Steel
Effective Length (mm)
470 to 570
Type
Container box truck
Effective Width (mm)
370 to 470
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for 150 liter tank of aquarium
5
From Japan
On 2018-04-11 18:23:25
It can be tightly fitted to the size of the aquarium, and it can move smoothly even if full 150 liters is filled. A metal fitting for holding the container is attached to the upper part of the carry, and since the metal fitting can fix the water tank, the aquarium will be fixed without rattling. It is stable and can be used satisfactorily.
This review is about item#2398067.