Buy more than* S$200* and get FREE SHIPPING

  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type

Route Boy Elastic Carry 201 Type 201-08

Item.#
02398033
Mfr.#
201-08
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
75
Material (Caster)
Nylon
Wheel Diameter (phi mm)
75
Effective Width (mm)
370 to 470
Weight (kg)
4.62
Remarks
Is the concatenation product impossible.
Maximum Load Capacity (kg)
200
Material (Body)
Steel
Caution
Goods that cannot be connected.
Effective Length (mm)
670 to 770
Type
Container box truck