Buy more than* S$200* and get FREE SHIPPING

  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type
  • Route Boy Elastic Carry 201 Type

Route Boy Elastic Carry 201 Type 201-09

Item.#
02398042
Mfr.#
201-09
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
75
Material (Caster)
Nylon
Wheel Diameter (phi mm)
75
Effective Width (mm)
470 to 570
Weight (kg)
4.46
Maximum Load Capacity (kg)
200
Material (Body)
Steel
Caution
Goods that cannot be connected.
Effective Length (mm)
470 to 570