Buy more than* S$200* and get FREE SHIPPING

  • Route Boy Elastic Carry 202 Type

Route Boy Elastic Carry 202 Type 202-01

5.00 (2)
Item.#
02398575
Mfr.#
202-01
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
75
Material (Caster)
Nylon
Wheel Diameter (phi mm)
75
Effective Length (mm)
310 to 410
Weight (kg)
4.1
Maximum Load Capacity (kg)
200
Material (Body)
Steel
Effective Width (mm)
310 to 410
Caster (mm)
Nylon caster phi75
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Container transportation
5
From Japan
On 2013-11-25 16:20:52
With an hour I made it easy to be able to assemble even a single woman. I am using it with confidence, making it very durable.
This review is about item#02398593.
Trolleys for empty containers
5
From Japan
On 2013-06-07 16:52:10
You can change the size, so it's perfect for a special container. We are very satisfied because it will also prevent collapse.
This review is about item#02398636.