Buy more than* S$200* and get FREE SHIPPING

  • Route Boy Elastic Carry 202 Type

Route Boy Elastic Carry 202 Type 202-02

5.00 (2)
Item.#
02398584
Mfr.#
202-02
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
75
Material (Caster)
Nylon
Wheel Diameter (phi mm)
75
Type
Container, a box truck
Effective Length (mm)
410 - 510
Maximum Load Capacity (kg)
200
Material (Body)
Steel
Weight (kg)
4.28
Effective Width (mm)
310 - 410
Caster (mm)
Nylon caster phi75
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Container transportation
5
From Japan
On 2013-11-25 16:20:52
With an hour I made it easy to be able to assemble even a single woman. I am using it with confidence, making it very durable.
This review is about item#02398593.
Trolleys for empty containers
5
From Japan
On 2013-06-07 16:52:10
You can change the size, so it's perfect for a special container. We are very satisfied because it will also prevent collapse.
This review is about item#02398636.