Buy more than* S$200* and get FREE SHIPPING

  • Route Boy Elastic Carry 202 Type

Route Boy Elastic Carry 202 Type 202-07

5.00 (2)
Item.#
02398636
Mfr.#
202-07
Package Qty.
1PC
Ship pack of
1
88.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
75
Material (Caster)
Nylon
Wheel Diameter (phi mm)
75
Effective Width (mm)
410 - 510
Caster (mm)
NYLON CASTER phi 75
TRUSCO Part Number
501-4085
Maximum Load Capacity (kg)
200
Material (Body)
Steel
Type
Container / box cart
Effective Length (mm)
610 - 710
Weight (kg)
4.77
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Container transport
5
From Japan
On 2013-11-25 16:20:52
It was to create a simple to place the assembled even one women if one hour. In very tough to make the split, we use with confidence.
This review is about item#02398593.
Truck for empty containers
5
From Japan
On 2013-06-07 16:52:10
It is possible to change the size, is perfect in a dedicated container. Order also to load collapse prevention, we are very satisfied.
This review is about item#02398636.