|
Route Boy Elastic Carry 202 Type 202-08
(2)
- Item.#
- 02398645
- Mfr.#
- 202-08
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Castle Diameter (phi mm)
- 75
- Material (Caster)
- Nylon
- Wheel Diameter (phi mm)
- 75
- Caster (mm)
- Nylon caster phi75
- Effective Width (mm)
- 410 to 510
- Maximum Load Capacity (kg)
- 200
- Material (Body)
- Steel
- Effective Length (mm)
- 710 to 810
- Weight (kg)
- 4.92
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Container transportation
From Japan
On 2013-11-25 16:20:52
With an hour I made it easy to be able to assemble even a single woman. I am using it with confidence, making it very durable.
Trolleys for empty containers
From Japan
On 2013-06-07 16:52:10
You can change the size, so it's perfect for a special container. We are very satisfied because it will also prevent collapse.
Customers Who Bought This Item Also Bought