Buy more than* S$200* and get FREE SHIPPING

  • Drum Can Opener
  • Drum Can Opener
  • Drum Can Opener

Drum Can Opener D-CUT-NO

Item.#
02405085
Mfr.#
D-CUT-NO
Package Qty.
1PC
Ship pack of
1
669.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Width (mm)
150
Weight (kg)
3
2014 TRUSCO Published Page
2-0852
TRUSCO Part Number
456-8303
Height (mm)
150
Overall Length (mm)
575
Materials (Blade)
Beryllium copper (non-spark blade)
Specification
Non spark blade (beryllium steel) can be used in case of handling ignitable liquid, etc. (Explosion-proof, non-porcelain) The blade can be sharpen with fine file.