Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drum Can Opener

Drum Can Opener D-CUT-ST

Item.#
02405094
Mfr.#
D-CUT-ST
Package Qty.
1PC
Ship pack of
1
789.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Width (mm)
150
Weight (kg)
3
Materials (Blade)
Steel
Height (mm)
150
Overall Length (mm)
575
Specification
Steel blade is can opener for general use. Blade can be sharpened by grinder, etc.