Buy more than* S$200* and get FREE SHIPPING

  • Turntable Mini
  • Turntable Mini
  • Turntable Mini

Turntable Mini MR30

5.00 (1)
Item.#
02405121
Mfr.#
MR30
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
500-3504
Accessories
With top plate
Withstand Load (kg)
300
Weight (kg)
2.6
Purpose
Works on wire cutting to small size. For welding of rotating work platforms. Rotary conveyor on a working palette.
Specification
Chrome plating
Outer Diameter (phi mm)
310
Height (mm)
20.5
Material
SS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steel pipe welding operation
5
From Japan
On 2014-01-23 20:57:17
Rotation is smoother than I thought, size and weight are also satisfactory satisfactory.
This review is about item#02405121.