Buy more than* S$200* and get FREE SHIPPING

  • Turntable Mini
  • Turntable Mini
  • Turntable Mini

Turntable Mini MR45

5.00 (1)
Item.#
02405137
Mfr.#
MR45
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
450
Height (mm)
20.5
TRUSCO Part Number
500-3512
Inner Diameter (phi mm)
360
Material
SS
Withstand Load (kg)
500
Weight (kg)
3.6
Specification
Chrome plating
Purpose
Works on wire cutting to small size. For welding of rotating work platforms. Rotary conveyor on a working palette.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steel pipe welding work
5
From Japan
On 2014-01-23 20:57:17
Smoother than the rotation was thought, even the size and weight have been reasonable satisfaction If a little more low-price Iukotonashi.
This review is about item#02405121.