Buy more than* S$200* and get FREE SHIPPING

  • Turntable Mini
  • Turntable Mini
  • Turntable Mini

Turntable Mini MR45P

5.00 (1)
Item.#
02405146
Mfr.#
MR45P
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
450
Height (mm)
20.5
Specification
Chrome plating
Purpose
Works on wire cutting to small size. For welding of rotating work platforms. Rotary conveyor on a working palette.
Withstand Load (kg)
500
Weight (kg)
5.0
Accessories
With a top plate
Material
SS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steel pipe welding operation
5
From Japan
On 2014-01-23 20:57:17
Rotation is smoother than I thought, size and weight are also satisfactory satisfactory.
This review is about item#02405121.