Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Turntable
  • Turntable
  • Turntable
  • Turntable
  • Turntable

Turntable PTL-60

4.50 (2)
Item.#
02405261
Mfr.#
PTL-60
Package Qty.
1PC
Ship pack of
1
559.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
55
Material
Iron
Withstand Load (kg)
700
Weight (kg)
10.6
Purpose
Loading cargo, assembly operation, paint application, welding operation, drum unloading etc.
Color
Orange
Outer Diameter (phi mm)
600
Inner Diameter (phi mm)
520
TRUSCO Part Number
500-3351
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For rotating the rice pallet
5
From Japan
On 2017-02-06 17:01:13
When rice is shipped, it is done by pallet product. Because it stacks about 1.5 m, it is very convenient to wind the stretch film with load prevention.
This review is about item#2405243.
During loading work on pallet · ·
4
From Japan
On 2016-11-07 18:38:28
It is a product that is easy to use by rotating smoothly even when loading heavy objects.
This review is about item#2405225.