Buy more than* S$200* and get FREE SHIPPING

  • Turntable
  • Turntable
  • Turntable
  • Turntable
  • Turntable

Turntable PTL80

4.50 (2)
Item.#
02405277
Mfr.#
PTL80
Package Qty.
1PC
Ship pack of
1
599.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Height (mm)
55
Material
Iron
Inner Diameter (phi mm)
720
TRUSCO Part Number
500-3377
Outer Diameter (phi mm)
800
Color
Orange
Withstand Load (kg)
800
Weight (kg)
14
Type
For light loads
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For rotating the rice pallet
5
From Japan
On 2017-02-06 17:01:13
When rice is shipped, it is done by pallet product. Because it stacks about 1.5 m, it is very convenient to wind the stretch film with load prevention.
This review is about item#2405243.
During loading work on pallet · ·
4
From Japan
On 2016-11-07 18:38:28
It is a product that is easy to use by rotating smoothly even when loading heavy objects.
This review is about item#2405225.