Buy more than* S$200* and get FREE SHIPPING

  • Turntable
  • Turntable
  • Turntable

Turntable PTM100

5.00 (1)
Item.#
02405286
Mfr.#
PTM100
Package Qty.
1PC
Ship pack of
1
730.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
55
Material
Iron
TRUSCO Part Number
500-3407
2014 TRUSCO Published Page
3-2651
Withstand Load (kg)
1600
Weight (kg)
17.8
Color
Yellow
Type
For medium load
2015 Trusco Published Pages
4 1103
Outer Diameter (phi mm)
1000
Inner Diameter (phi mm)
920
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Palette when using
5
From Japan
On 2016-07-04 13:35:57
Good becomes much easier when you load the luggage
This review is about item#02405322.