Buy more than* S$200* and get FREE SHIPPING

  • Turntable
  • Turntable
  • Turntable
  • Turntable

Turntable PTM60

5.00 (1)
Item.#
02405313
Mfr.#
PTM60
Package Qty.
1PC
Ship pack of
1
669.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
55
Material
Iron
Inner Diameter (phi mm)
520
TRUSCO Part Number
500-3369
Purpose
Loading cargo, assembly operation, paint application, welding operation, drum unloading etc.
Color
Yellow
Withstand Load (kg)
1000
Weight (kg)
10.6
Outer Diameter (phi mm)
600
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When using pallet
5
From Japan
On 2016-07-04 13:35:57
Good luck when loading lots
This review is about item#02405322.