Buy more than* S$200* and get FREE SHIPPING

  • Turntable
  • Turntable
  • Turntable

Turntable PTM80

5.00 (1)
Item.#
02405322
Mfr.#
PTM80
Package Qty.
1PC
Ship pack of
1
719.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
55
Material
Iron
Withstand Load (kg)
1300
Weight (kg)
14.0
TRUSCO Part Number
500-3385
Color
Yellow
Outer Diameter (phi mm)
800
Inner Diameter (phi mm)
720
Type
For medium loads
Purpose
Loading cargo, assembly operation, paint application, welding operation, drum unloading etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When using pallet
5
From Japan
On 2016-07-04 13:35:57
Good luck when loading lots
This review is about item#02405322.