Buy more than* S$200* and get FREE SHIPPING

  • Sg Type Swivel Caster, Nylon Wheels , Double Bearing
  • Sg Type Swivel Caster, Nylon Wheels , Double Bearing
  • Sg Type Swivel Caster, Nylon Wheels , Double Bearing

Sg Type Swivel Caster, Nylon Wheels , Double Bearing SG-75N

5.00 (3)
Item.#
02407745
Mfr.#
SG-75N
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Nylon
Shape
Universal car
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
28
Turning Radius (mm)
66
Mounting Dimensions XxY (mm)
55 x 42
Brake
Pear
Finishing (Metal Compatibletings)
Unichrome plating
Model
SG TYPE UNIVERSAL CAR
TRUSCO Part Number
334-7044
Allowable Load (daN)
80
Attachment Height H (mm)
93
Mounting Seat A x B (mm)
70 x 58
Wheel Width (mm)
25
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a replacement wheel for the dolly
5
From Japan
On 2017-12-18 22:19:14
Unfortunately, the part of the tire cover was slightly different from the tire with the current condition and it was a loading load.
This review is about item#2407745.
For tooling caddy
5
From Japan
On 2016-05-31 17:33:01
It becomes lightly moving, and because it is a nylon wheel, it is very good because it is not affected by oil etc.
This review is about item#02407745.
Replacement of general-purpose goods trolley casters broken
5
From Japan
On 2013-10-11 13:08:06
It seems to be solid with a solid structure. I think that it will probably last long.
This review is about item#02455564.