Buy more than* S$200* and get FREE SHIPPING

  • SA 18-8, SUS304, Universal Shovel
  • SA 18-8, SUS304, Universal Shovel
  • SA 18-8, SUS304, Universal Shovel

SA 18-8, SUS304, Universal Shovel Big

by TKG
4.80 (5)
Item.#
02420266
Mfr.#
Big
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel 18-8 (SUS304)
Capacity (L)
1.0
Capacity (mL)
1000
Dimensions (A x B)(mm)
110x169
Weight (g)
300
Precautions for Use
Warning: There is a high probability that rust is likely to occur in chlorine-based detergents and chemicals, so please be careful.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Rice packing
5
From Japan
On 2016-01-14 17:18:59
It is useful for rice bags with round shape
This review is about item#02420266.
Used when weighing the weighing in the bag
4
From Japan
On 2015-10-13 21:44:53
I was worried that the possession could break, but since it is welded strongly, it can be used without problems.
This review is about item#02420266.
Subdivision of food
5
From Japan
On 2014-04-16 16:59:18
There was no particular problem as it was already in use.
This review is about item#02420284.
Because the material is stainless steel I thought that anything could be used I bought it
5
From Japan
On 2014-03-22 22:53:44
If you try using it, you can not put it inside. I will roll. Other than that, usability is very good.
This review is about item#02420275.
Concrete test
5
From Japan
On 2013-02-28 04:06:18
Very easy to use
This review is about item#02420275.