Buy more than* S$200* and get FREE SHIPPING

  • SUNDAY Outlet Cord Reel Standard
  • SUNDAY Outlet Cord Reel Standard
  • SUNDAY Outlet Cord Reel Standard
  • SUNDAY Outlet Cord Reel Standard

SUNDAY Outlet Cord Reel Standard S-30

4.00 (3)
Item.#
02425245
Mfr.#
S-30
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Service Space
Indoor
Electric Wire Specification-Number of Cores
2C
Wire Thickness (mm2)
1.25
Rated Current (A)
5
Plug Socket Shape
Double pole
Plug Socket Number
4
Material
Disk: made of steel plate
TRUSCO Part Number
106-2719
Maximum Current (A)
15
Electric Wire Specification-Classification
VCT
Electrical Wire Length (m)
30
Dimensions (Height H x Width W x Depth D) (mm)
324x230x181
Outlet Rating
2P ? 15A ? 125V
Weight (kg)
5.8
Type
100V type (indoor type)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When buffing ...
5
From Japan
On 2014-09-30 18:41:07
Perhaps, it is cheaper than anywhere. It was easy to use, and the price was also cheap. I am very satisfied! It is!
This review is about item#02425245.
Use in places without outdoor power
5
From Japan
On 2013-08-01 15:27:16
There is 30 m, it is very useful for work in a place far from home. Until now, because of the power supply, a part of the entrance became a power tool storage space, and the inside of the entrance hood was cluttered, but I was able to move all to the storeroom, I felt refreshed.
This review is about item#02425245.
work.
2
From Japan
On 2011-02-25 14:17:17
Buy two items of this item. Just holding two of them in my hand, I heard a disturbing sound of the key key, so I requested this one exchange, but I inspected inside the company and repaired and repaired and Udauda · · I bought it with a new one but fixed it? Is it? Since support is poor except for it, we recommend that you purchase it carefully when purchasing.
This review is about item#02425245.