NoteBuy more than* S$200* and get FREE SHIPPING

  • Chair
  • Chair
  • Chair

Chair TL-6L

Item.#
02433015
Mfr.#
TL-6L
Package Qty.
1PC
Ship pack of
1
309.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Armrest
None
Cloth Type
Vinyl leather
Height (mm)
460 - 630
Weight (kg)
5.4
Description 2
Product compliable with Act on Promoting Green Purchasing.
Bearing Width (mm)
phi375
Backrest
None
Overall Width (mm)
545
Color
Black
Shape
Round
TRUSCO Part Number
503-6364