Buy more than* S$200* and get FREE SHIPPING

  • Urethane Plastic Mallet, Fiberglass Handle

Urethane Plastic Mallet, Fiberglass Handle US-30

5.00 (1)
Item.#
02436515
Mfr.#
US-30
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
450
Purpose
For heavy work., For heavy work.
Head Diameter (phi mm)
61.0
Weight (g)
1350
TRUSCO Part Number
123-4668
Head Width (mm)
130
Size
#3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly work
5
From Japan
On 2008-05-26 13:13:35
Since the whole is covered with resin, it can not be scratched to the partner (platen etc.) when placing it
This review is about item#02203311.